21x23x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-21231
- Zoro # G324173296
product price:Â
$
75.99
/pk of 6, $12.67/ea
Key Features
Nominal Height
23 in
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Nominal Width
21 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-21231
- Zoro #
- G324173296
- UPC #
- 810133786203
- Country of Origin
- United States
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Dimensions
- Nominal Height
- 23 in
- Nominal Width
- 21 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 20-3/4 in
- Nominal Filter Size
- 21" x 23" x 1"
- Actual Height
- 22-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.