Shop SIMPLY
See all product information
Create Account
22x36x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-22361
- Zoro # G424173301
product price:Â
$
63.99
/pk of 4, $16.00/ea
Key Features
Nominal Height
36 in
Actual Width
21-3/4 in
Nominal Width
22 in
Performance Rating
Merv 8
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-22361
- Zoro #
- G424173301
- UPC #
- 810133784513
- Country of Origin
- United States
Dimensions
- Nominal Height
- 36 in
- Actual Width
- 21-3/4 in
- Nominal Width
- 22 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 22" x 36" x 1"
- Actual Height
- 35-3/4 in
- Actual Depth
- 3/4 in
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.