Shop SIMPLY
See all product information
Create Account
24x24x4 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-24244
- Zoro # G924173344
product price:Â
$
114.99
/pk of 6, $19.17/ea
Free Shipping & Returns
Key Features
Actual Width
23-1/2 in
Frame or Header Material
Pleated
Nominal Filter Size
24" x 24" x 4"
Nominal Width
24 in
Actual Height
23-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-24244
- Zoro #
- G924173344
- UPC #
- 840440270102
- Country of Origin
- United States
Dimensions
- Actual Width
- 23-1/2 in
- Nominal Filter Size
- 24" x 24" x 4"
- Nominal Width
- 24 in
- Actual Height
- 23-1/2 in
- Actual Depth
- 3.63 in
- Nominal Depth
- 4 in
- Nominal Height
- 24 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.