Shop SIMPLY
See all product information
Create Account
23.25x29.25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-232529251
- Zoro # G324172596
product price:Â
$
63.99
/pk of 6, $10.67/ea
Key Features
Air Filter Capacity
High
Actual Height
29-1/4 in
Nominal Width
23-1/4 in
For Use With (Systems)
HVAC System
Nominal Filter Size
23.25" x 29.25" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-232529251
- Zoro #
- G324172596
- UPC #
- 810133786326
- Country of Origin
- United States
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Dimensions
- Actual Height
- 29-1/4 in
- Nominal Width
- 23-1/4 in
- Nominal Filter Size
- 23.25" x 29.25" x 1"
- Nominal Height
- 29-1/4 in
- Nominal Depth
- 1 in
- Actual Width
- 23-1/4 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.