23.25x29.25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-232529251
- Zoro # G224173273
product price:Â
$
50.99
/pk of 4, $12.75/ea
Key Features
Nominal Width
23-1/4 in
Nominal Filter Size
23.25" x 29.25" x 1"
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Actual Width
23-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-232529251
- Zoro #
- G224173273
- UPC #
- 810133784537
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Nominal Width
- 23-1/4 in
- Nominal Filter Size
- 23.25" x 29.25" x 1"
- Actual Width
- 23-1/4 in
- Actual Height
- 29-1/4 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 29-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.