25x29x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-25291
- Zoro # G524173317
product price:Â
$
57.99
/pk of 4, $14.50/ea
Key Features
Actual Height
28-3/4 in
Nominal Height
29 in
Frame or Header Material
Pleated
Performance Rating
Merv 8
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-25291
- Zoro #
- G524173317
- UPC #
- 810133784681
- Country of Origin
- United States
Dimensions
- Actual Height
- 28-3/4 in
- Nominal Height
- 29 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 24-3/4 in
- Nominal Filter Size
- 25" x 29" x 1"
- Nominal Width
- 25 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.