17x21x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-17211
- Zoro # G124173083
product price:Â
$
75.99
/pk of 6, $12.67/ea
Key Features
Actual Width
16-3/4 in
Nominal Depth
1 in
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Nominal Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-17211
- Zoro #
- G124173083
- UPC #
- 810133785848
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Actual Width
- 16-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 17 in
- Nominal Filter Size
- 17" x 21" x 1"
- Nominal Height
- 21 in
- Actual Depth
- 3/4 in
- Actual Height
- 20-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.