9.75x23.75x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-97523751
- Zoro # G124172512
product price:Â
$
47.99
/pk of 4, $12.00/ea
Key Features
Actual Depth
3/4 in
Nominal Filter Size
9.75" x 23.75" x 1"
Actual Height
23-3/4 in
Nominal Depth
1 in
Nominal Height
23-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-97523751
- Zoro #
- G124172512
- UPC #
- 810133785091
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 9.75" x 23.75" x 1"
- Actual Height
- 23-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 23-3/4 in
- Nominal Width
- 9-3/4 in
- Actual Width
- 9-3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.