19x21x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-19211
- Zoro # G524173034
product price:Â
$
62.99
/pk of 6, $10.50/ea
Key Features
Actual Width
18-3/4 in
Actual Height
20-3/4 in
Nominal Depth
1 in
Nominal Height
21 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-19211
- Zoro #
- G524173034
- UPC #
- 810133785992
- Country of Origin
- United States
Dimensions
- Actual Width
- 18-3/4 in
- Actual Height
- 20-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 21 in
- Actual Depth
- 3/4 in
- Nominal Width
- 19 in
- Nominal Filter Size
- 19" x 21" x 1"
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.