Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Simply Frames 39 in. x 1.5 in. Satin Silver Wall Plate Holder Extrusion SW-3915SS

39 in. x 1.5 in. Satin Silver Wall Plate Holder Extrusion (Discontinued)

  • Mfr # SW-3915SS
  • Zoro # G310544376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-3915SS
Zoro #
G310544376
UPC #
-
Country of Origin
China

Dimensions

Length
39"
Height
1-1/2"

Details

Material
Aluminum
Color
Satin Silver
For Use With
1/16" Sign Material
Application
Door or Wall Signage
Features
Cut to Fit
Pre-Drilled
No

Description

These anodized aluminum Simply Wall Holders have a clean, modern look ideal for professional nameplates or wayfinding and directional signage.FEATURES:Available in Matte Black, Polished Yellow Gold, Polished Rose Gold, Polished Silver and Satin SilverName plates can slide into the holder from either sideAccommodates inserts up to 1/16 in. thickTwo counter-sunk holes for standard for screw mount39 in. pieces do not have mounting holes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.