
Round Ring View Binder, 3 Rings, 0.5" Capacity, Black, 12PK
Mfr # 23738/21683
Zoro # G323332410
product price:Â $26.95
/pk 12, $2.25/eaKey Features
Material
Polypropylene
Color
Black
Binder Size Capacity
1/2 in
Ring Mounting
Back Cover
Binder Sheet Capacity
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
23738/21683
Zoro #
G323332410
UPC #
718103161084
Country of Origin
United States
Dimensions
Binder Size Capacity
1/2 in
Details
Material
Polypropylene
Color
Black
Ring Mounting
Back Cover
Binder Sheet Capacity
100
Ring Type
Round-Ring
Number of Rings
3
Number of Pockets
2
Binder Style
View
Binder Type
Ring
Item
Binder
Description
Accommodate large document loads with ease by using these view binders. Each one has rounded corners to prevent snagging, while the round rings ensure pages turn smoothly. These Simply view binders let you insert personalized labels into the spine and covers for a professional look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.