This item is Discontinued.

Simplyshade SimplyShade 6 x 10 ft. Rectangle Push Button Tilt Market Umbrella  Really Red SSUM92-6X10RT00-D2412

SimplyShade 6 x 10 ft. Rectangle Push Button Tilt Market Umbrella Really Red (Discontinued)

  • Mfr # SSUM92-6X10RT00-D2412
  • Zoro # G103880308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUM92-6X10RT00-D2412
Zoro #
G103880308
UPC #
650878580595
Country of Origin
China

Description

Features
  • High quality residential umbrella
  • Powder Coated Aluminum
  • Crank lift to open
  • 2 way Tilt
  • Marine grade stainless steel hardware
  • Nylon hubs, pulleys and rib connectors
  • 100% Kevlar Mesh Cord
  • Collection - Catalina
  • Frame finish - Bronze
  • Color - Really Red
  • Fabric Type - Solefin
  • Shape - Rectangle
  • Open Height - 103.9 in.
  • Close Height - 103.9 in.
  • Width - 120 in.
  • Depth - 72 in.
  • Item Weight - 16 pound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.