Shop All Patio Umbrellas
Simplyshade
SimplyShade SSAG25R-00D-A5404 11.5 ft. Fiji Octagon Cantilever Sunbrella Umbrella; 5404 Natural
Mfr # SSAG25R-00D-A5404
Zoro # G303880856
product price: $2,404.99
/ea
Free Shipping & Returns
$2,404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simplyshade
- MFR # SSAG25R-00D-A5404
- Zoro # G303880856
- UPC # 650878682787
- Country of Origin China
- Category Patio Umbrellas
Description
SimplyShade is the perfect way to add style, design, color and the ultimate in outdoor shade to the patio, terrace, garden or any exterior space, Each of the styles and fabric color or design has been carefully selected to meet the latest in outdoor decor crafted to perfectly fit the shade needs.
Features- Powder coated aluminum
- 8 Heavy-duty ribs
- Nylon hubs and connectors
- Infinite front to back and left to right tilt
- Convenient foot pedal to easily rotate canopy
- A full 360 degree rotation with 12 preset locking positions
- Built in light adapter to fit Selene, Serenata and Vega umbrella lights
- Color: 5404 Natural
- Fabric: Sunbrella
- Finish: Bronze
- Shape: Octagon
- Base: Bacara Base
- Ribs: 8
- Height: 106.81 in. (closed)
- Height: 116.37 in. (opened)
- Size: 11.5 ft.
- Main Pole Diameter: 2.56 x 3.54 in.
- Vents: Double Wind Vent
- Lift: Crank
- Tilt: Crank
- Weight: 73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Tarp Kit, Aluminum, 900, 60:1 Motor, 8-19 ft (5544365)
- DUCK COVERS Elegant Swiss Coffee Patio Square Table Set Cover, 76"L x 76"W x 32"H (LTS07676)
- IGLOO Igloo 385-421 2 Gal. Industrial Water Cooler (385-421)
- PELSIS Glue Board Yellow (INL121)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Navy (194061335581)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Olefin Fabric, Hunter Green (194061035122)
- SHAX BY ERGODYNE Blue Lightweight Work Umbrella (6100)
- PURE GARDEN Beach Umbrella with 360 Degree Tilt, 7 Ft, Blue (50-LG1094)
- PURE GARDEN 10-Foot Outdoor Tilting Patio Umbrella, Red (50-100-R)
- VILLACERA 9-Foot Outdoor Patio Umbrella, Gray (83-OUT5446)
- CAPRI Capri SSBU-5X7RT5T-P040 5 x 7 ft. Rectangular Market Umbrella (SSBU-5X7RT5T-P040)
- Simplyshade Patio Furniture