Shop All Rain Jackets
Simplyshade
SimplyShade SSUM92-1109-D2406 11 ft. Catalina Octagon Push Button Umbrella - Sky Blue
Mfr # SSUM92-1109-D2406
Zoro # G703880661
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Simplyshade
- MFR # SSUM92-1109-D2406
- Zoro # G703880661
- UPC # 650878916783
- Country of Origin China
- Category Rain Jackets
Description
Catalina 11' Octagon Push Button Umbrella Black Finish, Solefin Fabric , Blue Sky Color, Pole Diameter 1.38" Top , 1.5" Bottom, Lift Crank, Tilt Push Button 2 Way Tilt
Add style to your backyard with this uniquely designed Catalina 11-Foot Octagon Aluminum Push Button Tilt Market Umbrella from SimplyShade. This large 11' umbrella features an easy to use push-button 2-way tilt.
Features- SimplyShade Catalina 11-Foot Octagon Aluminum Push Button Tilt Market Umbrella is a fun, stylish way to add character to your patio or backyard
- Push-button 2-way tilt
- Crank lift to open
- Works with any standard umbrella ready table or pole configured umbrella stand
- Octagonal market umbrella with Sunbrella
- 100% Kevlar mesh cord
- Powder-coated aluminum
- Marine grade stainless steel hardware
- Measures 11' diameter when open
- Pole measures 1.5" diameter
- Color: Sky Blue
- Size: 11'
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking for Building Maintenance Personnel Only Unauthorized Vehicles Towed, A-1824-23129 (A-1824-23129)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, S, (RWG14S)
- BULLARD Cooling Tube Assembly W/ Schrader Val (AC100031)
- DURHAM MFG Flammable safety cabinet, Self Close, 12 gal., Yellow (1012SL-50)
- TINGLEY Rain Jacket, M, Ylw, Unisex, 0.25mm Thick (J22257)
- MCR SAFETY Rider Raincoat, Black, L (267CL)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, L (7603200)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 2XL (70129_290-2XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, XL (70129_290-XL)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12168)
- CONDOR Raincoat with Detachable Hood, Yellow, S (6AP02)
- Simplyshade Rain Jackets