
Micrewtube Screw Cap Tube with Loop, Graduated, 1.5ml Free Standing, 500 per Case, 500PK
Mfr # 144535
Zoro # G716522435
product price:Â $309.99
/pk 500, $0.62/ea
Free Shipping & Returns
Key Features
Type
Micro-Tubes
Material
Polypropylene
Includes
Tube And Attached Screw Cap With Loop
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
144535
Zoro #
G716522435
UPC #
-
Country of Origin
Unknown
Details
Type
Micro-Tubes
Material
Polypropylene
Includes
Tube And Attached Screw Cap With Loop
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Clear
Series
Micrewtube
Capacity
1.5 ML
Item
Micrewtube Screw Cap Tube with Loop, Graduated, 1.5ml Free Standing, 500 per Case
Description
Micrewtube Tubes feature an O-ring seal screw cap and attachment loop. Loops remain attached to the tubes and prevent cross contamination. Tubes will withstand high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with O-ring seal provides superior sealing during sample processing. Uniform well thickness withstands 17,000xg forces. Graduated tubes have a printed marking area. Polypropylene tubes are available with screwed-on cap, pre-attached loop, natural color, and are sterile.RNase, DNase, Pyrogen and DNA-freeSterilePre-attached caps are screwed onWhite marking areasGraduatedFree StandingTemperature Range: -196C to +121CShipping Weight: 2.5 lbsShipping Dimensions: 8.50 x 5.75 x 9.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.