Tube, 6.9 mm Dia, 22.2 mm H, PK1000

  • Mfr # HS4423

  • Zoro # G1952899


product price:  $52.29
/pk 1000, $0.05/ea

Key Features

For Use With
Thermal Cyclers
Graduation Range
Not Graduated
Labware Tube Type
Microcentrifuge Tube
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HS4423
Zoro #
G1952899
UPC #
-
Country of Origin
China

Dimensions

Labware Screw Closure Size
10-400mm
GPI Thread Size/Finish
10-400
Labware Length - English
0.87 in
Labware Outside Dia. - Metric
6.9 mm
Labware Length - Metric
22.2 mm
Body Diameter - Metric
6.9 mm
Overall Height - Metric
22.2 mm
Screw Closure Size
10-400 mm

Details

Item
Microcentrifuge Tube
For Use With
Thermal Cyclers
Graduation Range
Not Graduated
Labware Tube Type
Microcentrifuge Tube
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
0.2 mL
Labware Body Color
White
Autoclavable
Yes
Labware ASTM Specification
E1044-96 (2011)
Labware Nominal Capacity - English
0.01 oz
Sterile/Non-Sterile
Non-Sterile
Nominal Capacity - Metric
0.2 mL
Body Material
Polypropylene
Tube Type
Microcentrifuge Tube
Basic Material
Plastic
Graduated
No
Nominal Capacity - English
0.01 oz
Maximum Relative Centrifugal Force
15,000 x g
Body Color
Natural
Includes Closure
Yes
Closure Liner Design
Flat
Maximum Relative Centrifugal Force (x g)
15,000 x g

Description

Microcentrifuge Tube, Nominal Capacity - Metric 0.2 mL, Body Diameter - Metric 6.9 mm, Nominal Capacity - English 0.01 oz, Overall Height - Metric 22.2 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 15,000 x g, Tube Type Microcentrifuge Tube, Body Color Natural, Graduated No, Graduation Increments - Metric 0.2 mL, Includes Closure Yes, Closure Material Polypropylene, Screw Closure Size 22.2 mm, For Use With Thermal Cyclers, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.