This item is Discontinued.

Simpson 4000 psi 3.3 gpm Cold Water Gas Pressure Washer ALH4033

4000 psi 3.3 gpm Cold Water Gas Pressure Washer (Discontinued)

  • Mfr # ALH4033
  • Zoro # G0713995
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALH4033
Zoro #
G0713995
UPC #
879399001338
Country of Origin
United States

Dimensions

Width
24"
Hose Dimensions
3/8" x 50 ft.
Length
38"
Height
26"

Details

Pump Drive
Direct
Includes
Gun, Wand, Hose, Nozzle, Detergent Siphon Tube with Filter, (5) Quick Connect Nozzle Tips, Engine Oil, Owners Manual
Pressure Washer Flow Rate
3.3 gpm
Pump Type
Triplex Plunger
Water Output Temp.
Cold
Engine Displacement
270cc
Usable Hours per Week
20+
Power Type
Gas
Piston Material
Ceramic
Engine Brand
Honda
Burner Fuel
Gasoline
Pressure Washer Duty Rating
Industrial Duty (3300 psi and Greater)
Pressure Washer Water Type
Cold
Operating Pressure
4000 psi
Pressure Washer HP Range
8 to 9.9 HP
Net Weight
127 lb.
Warranty
10 yr. Frame, 3 yr. Engine, 5 yr. Pump
Starter Type
Recoil
Item
Pressure Washer
Detergent Injection System
No
Pressure Washer Style
Cart

Description

Pressure Washer, Industrial Duty (3300 psi and Greater), 4000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.3 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 270cc, Detergent Injection System No, Pump Type Triplex Plunger, Pump Drive Direct, Piston Material Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Gasoline, Water Output Temp. Cold

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.