3 1/2 Digital Panel Meter
Mfr # M235-1-2-14-0
Zoro # G3269771
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Standards
UL
Accuracy
+/-0.1% of Reading +/-1 count
Manufacturers Warranty Length
2 yr
Cutout DIN Size
3/64
Series
Mini-Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M235-1-2-14-0
Zoro #
G3269771
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Cutout DIN Size
3/64
Cutout Width
2 11/16 in
Overall Depth
2.52 in
Overall Height
0.94 in
Digit Height - Maximum
0.5 in
Overall Width
2.83 in
Cutout Height
7/8 in
Details
Item
Digital Panel Meter
Standards
UL
Accuracy
+/-0.1% of Reading +/-1 count
Series
Mini-Max
Parameters Measured
DC Voltage
DC Voltage Input - Maximum
32 V DC
Digital Display Screen Type
LCD
Terminal Connection Type
Screw Clamp
Digital Display Screen Color
Red
Includes Mounting Hardware
Not Included
Display Features
High Contrast
DC Voltage Input - Minimum
9 V DC
Number of Display Digits
3.5
Product Type
Digital Panel Meter
Voltage Display - Maximum
200 V DC
Description
Digital Panel Meter, Accuracy +/-0.1 Percent of Reading +/-1 count, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.