Zoro Homepage

Analog Multimeter, 1,000 V, 20 megaohm

  • Mfr # 260-8P

  • Zoro # G1224711


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Max. AC Volts
1,000
Special Features
Large Tri-Colored Dial with Mirrored Scale to Prevent Parallax Error, Rugged Phenolic Case with Reinforced Walls for Maximum Durability, Shock Resistance, Two Knobs Control the Selection of Functions and Ranges
Mirrored Scale
Yes
Max. DC Amps
10 A
Sensitivity
20K ohm/V DC, 5K ohm/V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260-8P
Zoro #
G1224711
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.5 in
Battery Size
9V; D
Overall Height
7 in

Description

Analog Multimeter, Basic AC Current Accuracy +/-3.00 Percent, Resistance Measurement Accuracy Rx1 2.5 Degrees of Arc, Rx100 2.0 Degrees of Arc, Rx10000 2.0 Degrees of Arc, Basic DC Current Accuracy +/-1.50 Percent, AC Frequency Response 60 Hz, Parameters Measured AC Voltage, DC Current, DC Voltage, Resistance, Basic AC Voltage Accuracy +/-3.00 Percent, Basic DC Voltage Accuracy +/-2.00 Percent, Minimum AC Voltage Measurement 2.5 V, Maximum AC Voltage Measurement 1,000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.