This item is Discontinued.

Simpson Electric Digital Panel Meter, DC Voltage M235-0-0-13-0

Digital Panel Meter, DC Voltage (Discontinued)

  • Mfr # M235-0-0-13-0
  • Zoro # G1993065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M235-0-0-13-0
Zoro #
G1993065
UPC #
074591861693
Country of Origin
United States

Dimensions

Depth
2.36 in

Details

Item
Digital Panel Meter
Type
DC Voltage
Input Range
0 to 20V DC
Display Span
1999
Display Digits
3-1/2
Style
Mini-Max
Display
Gray LCD
Power Required
85-250V AC
Mounting
Unique, Allows Stacking of Multiple Meters
Includes
Instructions
Fits
Standard 3/64 DIN Cutout
Connector Type
Screw Terminal

Description

Digital Panel Meter, DC Voltage, Input Range 0 to 20V DC, Display Span 1999, Display Digits 3-1/2, Gray LCD Display, - Relays, True RMS -, - Excitation, Use With -, Fits Standard 3/64 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 85-250V AC, - Interface, Output -, - NEMA Rating, Depth 2.36 in, Mounting Unique, Allows Stacking of Multiple Meters, Style Mini-Max, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.