Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Meter, 0 to 20VDC Input Range

  • Mfr # M23522130

  • Zoro # G6388816


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Type
DC Voltage
Input Range
0 to 20V DC
Accuracy
+/-0.1% of Reading +/-1 Count
Display Span
-1999 ~ 9999
Display
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23522130
Zoro #
G6388816
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Depth
2.36 in
Cutout Width
2 45/64 in
Cutout Height
57/64 in
Cutout DIN Size
3/64
Overall Width
2.83 in
Overall Depth
2.52 in
Overall Height
0.94 in
Digit Height - Maximum
0.56 in

Details

Item
Digital Panel Meter
Type
DC Voltage
Input Range
0 to 20V DC
Accuracy
+/-0.1% of Reading +/-1 Count
Display Span
-1999 ~ 9999
Display
LED
Display Digits
3-1/2
Power Required
9 to 32V DC
Mounting
Panel
Process Connection
No
Fits
3/64 DIN
Connector Type
Screw Terminal
True RMS
No
Includes
Mounting Brackets
Use With
Panels
Style
Mini-Max
Excitation
No
Digital Display Screen Color
Red
Display Span - Minimum
-1,999
Parameters Measured
DC Voltage
Digital Display Screen Type
LED
Product Type
Digital Panel Meter
Terminal Connection Type
Screw Clamp
DC Voltage Input - Minimum
9 V DC
DC Voltage Input - Maximum
32 V DC
Display Span - Maximum
9,999
Number of Display Digits
3.5
Display Features
High Contrast
Series
Mini-Max
Includes Mounting Hardware
Included
Standards
UL

Description

Digital Panel Meter, DC Voltage, Input Range 0 to 20V DC, Accuracy +/-0.1 Percent of Reading +/-1 Count, Display Span -1999 ~ 9999, Display Digits 3-1/2, LED Display, True RMS No, No Excitation, Use With Panels, Fits Standard 3/64 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 9 to 32V DC, Not Applicable Interface, Depth 2.36 in, Mounting Panel, Style Mini-Max, Includes Mounting Brackets, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.