Zoro Homepage

Panel Meter 1227A0-10 Dcv 2.5 Ul Wv

  • Mfr # 09560

  • Zoro # G1506027


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2% Full Scale (Iron Vane); +/-3 Full Scale (Rectified)
Standards
UL
Series
Wide-Vue
Voltage Display - Minimum
0 V DC
Overall Depth
2.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09560
Zoro #
G1506027
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2.33 in
Cutout Width
1 7/8 in
Overall Width
2.47 in
Cutout Height
1 7/8 in
Overall Height
2.47 in

Details

Item
Analog Panel Meter
Accuracy
+/-2% Full Scale (Iron Vane); +/-3 Full Scale (Rectified)
Standards
UL
Series
Wide-Vue
Voltage Display - Minimum
0 V DC
DC Voltage Input - Maximum
10 V
Product Type
Analog Panel Meter
Parameters Measured
DC Voltage
DC Voltage Input - Minimum
0 V
Voltage Display - Maximum
10 V DC

Description

Analog Panel Meter, Accuracy +/-2 Percent Full Scale (Iron Vane); +/-3 Full Scale (Rectified)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.