Zoro Homepage

Panel Meter 125A 0-5 Dcma 2.5 Ul Rnd

  • Mfr # 05610

  • Zoro # G1493591


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Accuracy
2% Full Scale Accuracy (3% for Rectifier)
Standards
UL
Cutout Diameter
2 3/16 in
Voltage Display - Maximum
5 V DC
Product Type
Analog Panel Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05610
Zoro #
G1493591
UPC #
-
Country of Origin
United States

Dimensions

Cutout Diameter
2 3/16 in
Overall Depth
2.38 in
Overall Height
2.69 in

Details

Item
Analog Panel Meter
Accuracy
2% Full Scale Accuracy (3% for Rectifier)
Standards
UL
Voltage Display - Maximum
5 V DC
Product Type
Analog Panel Meter
DC Voltage Input - Minimum
0 V
Voltage Display - Minimum
0 V DC
DC Voltage Input - Maximum
5 V
Parameters Measured
DC Voltage

Description

Analog Panel Meter, Accuracy 2 Percent Full Scale Accuracy (3 Percent for Rectifier)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.