Zoro Homepage

Panel Meter 1357Et 60Hz 120Vac3.5 Ul Wv

  • Mfr # 03595

  • Zoro # G1502405


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Series
1357ET
Overall Height
3.25 in
AC Voltage Input - Maximum
120 V
Frequency Display - Maximum
60 Hz
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03595
Zoro #
G1502405
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.25 in
Overall Width
3.25 in
Cutout Width
2 1/4 in
Cutout Height
2 1/4 in
Overall Depth
2.71 in

Details

Item
Elapsed Time Meter
Series
1357ET
AC Voltage Input - Maximum
120 V
Frequency Display - Maximum
60 Hz
Terminal Connection Type
Screw Clamp
Product Type
Elapsed Time Meter
Voltage Display - Maximum
120 V AC

Description

Elapsed Time Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.