Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Meter 3-1/2, 120Vac, 20-1999Hz

  • Mfr # F351920

  • Zoro # G1511916


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1% of Reading +/-5 count
Manufacturers Warranty Length
2 yr
Series
F35
Standards
UL
Overall Height
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F351920
Zoro #
G1511916
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Overall Height
1.89 in
Cutout Width
3 5/8 in
Digit Height - Maximum
0.56 in
Overall Width
3.78 in
Cutout DIN Size
1/8
Overall Depth
3.45 in
Cutout Height
1 49/64 in

Details

Item
Digital Panel Meter
Accuracy
+/-1% of Reading +/-5 count
Series
F35
Standards
UL
AC Voltage Input - Maximum
120 V AC
NEMA Enclosure Rating
4X
Digital Display Screen Color
Red
Includes Mounting Hardware
Not Included
Frequency Display - Minimum
20 Hz
Display Features
High Contrast
Product Type
Digital Panel Meter
Terminal Connection Type
Screw Clamp
AC Magnitude Calculation
Average, True RMS
Digital Display Screen Type
LED
Frequency Display - Maximum
1,999 Hz
Number of Display Digits
3.5

Description

Digital Panel Meter, Accuracy +/-1 Percent of Reading +/-5 count, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.