Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Meter 3-1/2, 120Vac, 200Vac

  • Mfr # F351340

  • Zoro # G0630360


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-10%
Overall Height
1.89 in
Standards
UL
Manufacturers Warranty Length
2 yr
Series
F35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F351340
Zoro #
G0630360
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.89 in
Manufacturers Warranty Length
2 yr
Digit Height - Maximum
0.56 in
Cutout DIN Size
1/8
Cutout Height
1 49/64 in
Overall Depth
3.45 in
Cutout Width
3 5/8 in
Overall Width
3.78 in

Details

Item
Digital Panel Meter
Accuracy
+/-10%
Standards
UL
Series
F35
Display Features
High Contrast
Includes Mounting Hardware
Not Included
Voltage Display - Maximum
200 V AC
Parameters Measured
AC Voltage
AC Magnitude Calculation
Average, True RMS
Terminal Connection Type
Screw Clamp
Digital Display Screen Color
Red
NEMA Enclosure Rating
4X
Number of Display Digits
3.5
AC Voltage Input - Maximum
120 V AC
Product Type
Digital Panel Meter
Digital Display Screen Type
LED

Description

Digital Panel Meter, Accuracy +/-10 Percent, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.