Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Meter 3-1/2, 9-32Vdc, 200Mvdc

  • Mfr # F353110

  • Zoro # G1502131


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Manufacturers Warranty Length
2 yr
Series
F35
Standards
UL
DC Voltage Input - Minimum
32 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F353110
Zoro #
G1502131
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cutout Width
3 5/8 in
Overall Height
1.89 in
Overall Depth
3.45 in
Cutout DIN Size
1/8
Overall Width
3.78 in
Digit Height - Maximum
0.56 in
Cutout Height
1 49/64 in

Details

Item
Digital Panel Meter
Accuracy
+/-1%
Series
F35
Standards
UL
DC Voltage Input - Minimum
32 V DC
Display Features
High Contrast
Includes Mounting Hardware
Not Included
NEMA Enclosure Rating
4X
Digital Display Screen Color
Red
Voltage Display - Maximum
200 mV DC
Digital Display Screen Type
LED
Number of Display Digits
3.5
Terminal Connection Type
Screw Clamp
AC Magnitude Calculation
Average, True RMS
Parameters Measured
DC Voltage
Product Type
Digital Panel Meter
DC Voltage Input - Maximum
200 V DC

Description

Digital Panel Meter, Accuracy +/-1 Percent, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.