Panel Meter 3.5,120V, 5Aac, 4-20Ma, 1R
Mfr # H335146110
Zoro # G1518076
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.1% of Reading +/-1 count
Interface
RS-485
Manufacturers Warranty Length
2 yr
Series
Hawk 3
Standards
cUL, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H335146110
Zoro #
G1518076
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Overall Height
2.04 in
Cutout Height
1 49/64 in
Digit Height - Maximum
0.56 in
Cutout Width
3 5/8 in
Cutout DIN Size
1/8
Overall Depth
3.76 in
Overall Width
3.92 in
Details
Item
Digital Panel Meter
Accuracy
+/-0.1% of Reading +/-1 count
Interface
RS-485
Series
Hawk 3
Standards
cUL, UL
Display Features
High Contrast
Number of Display Digits
3.5
Digital Display Screen Color
Red
Parameters Measured
DC Voltage
AC Voltage Input - Maximum
120 V AC
Product Type
Digital Panel Meter
Digital Display Screen Type
LED
NEMA Enclosure Rating
4X
Voltage Display - Maximum
5 V AC
Terminal Connection Type
Screw Clamp
Includes Mounting Hardware
Not Included
Description
Digital Panel Meter, Accuracy +/-0.1 Percent of Reading +/-1 count, RS-485 Interface, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.