Zoro Homepage

Electric Pressuure Washer

  • Mfr # MB3004NG

  • Zoro # G611903728


product price: $7,559.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Detergent Injection System
No
Pump Drive
Belt
Phase
Three-Phase
Flow Rate
4 gpm
Voltage
208 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB3004NG
Zoro #
G611903728
UPC #
879399009839
Country of Origin
United States

Details

Detergent Injection System
No
Pump Drive
Belt
Phase
Three-Phase
Item
Electric Pressure Washer
Flow Rate
4 gpm
Voltage
208 V
Pump Type
Triplex
Burner Fuel
Natural Gas
Duty Rating
Heavy Duty
Water Type
Hot
Horsepower
7 1/2 hp
Water Output Temperature - Maximum
120 Degrees F
Operating Pressure - Maximum
3,000 psi
Style
Stationary
Frame Material
Powder Coated Steel

Description

Electric Pressuure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.