Test Probe Lead, Banana Plug, 4 ft., Silicone, Black, Red

  • Mfr # 00125
  • Zoro # G5276984
product price: 
$
83.59
/pr

Key Features

Plug and Connector Description
Banana Plug
Length
4 ft.
Color
Black, Red
Includes
Alligator Clips
For Use With
Simpson Series 260
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00125
Zoro #
G5276984
UPC #
-
Country of Origin
Korea, Republic of
Item
Test Probe Lead
Plug and Connector Description
Banana Plug
Color
Black, Red
Includes
Alligator Clips
For Use With
Simpson Series 260
Wire Insulation
Silicone
Color Code - Test Lead
Black/Red
Max. Voltage
1,000V AC
Connection - Test Lead
Right Angle Plug to Probe
For Use With - Test Leads
260-8XI, Mfr. No. 260-6LXPM
Temp. Range
90 Degrees C Max
Number of Cords
2
Wire Gauge
18
Item - Test Lead
Test Probe Leads
Max. Voltage - Test Lead
1,000
Standards
ANSI C39.5
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
1,000 V
Number of Test Leads
2
Test End Termination
Alligator Clip
Meter Connection Type
Right Angle Plug
Number of Alligator Clips
2
Compatible Manufacturer Model Number
260-6LXPM, 260-8XI
Compatible with Manufacturer Model Number
260-6LXPM, 260-8XI
For Manufacturer Part Number
260-6LXPM, 260-8XI
Compatible with Mfr. Model Number
260-6LXPM, 260-8XI
Compatible Manufacturer Part Number
260-6LXPM, 260-8XI

Dimensions

Length
4 ft.
Manufacturers Warranty Length
18 mo
Length - Test Lead
4 ft
Wire Size
18 AWG

Description

Test Lead Kit, For Use With Mfr. No. 260-6LXPM, Mfr. No. 260-8XI, Includes Alligator Clips, Length 3 1/8 in, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Test End Termination Alligator Clip, Wire Insulation Silicone, Maximum Operating Temperature 194 Degrees F, Meter Connection Type Right Angle Plug, Wire Size 18 AWG, Number of Alligator Clips 2, Number of Test Leads 2, Manufacturers Warranty Length 18 mo

Ratings & reviews