Zoro Homepage

Gas-Powered Pressure Washer

  • Mfr # BB4040132ECA

  • Zoro # G316520749


product price: $7,159.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Product Type
Pressure Washer
Pump Drive
Direct
Water Type
Hot
Duty Rating
Heavy Duty
Power Source
Gas-Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB4040132ECA
Zoro #
G316520749
UPC #
636893408922
Country of Origin
United States

Details

Product Type
Pressure Washer
Pump Drive
Direct
Water Type
Hot
Duty Rating
Heavy Duty
Power Source
Gas-Powered
Flow - Maximum
4 gpm
Engine Displacement
420 cc
Item
Big Brute Pressure Washer
Flow Rate
4 gpm
Burner Fuel
Diesel
Fuel Tank Capacity
5 gal
Pump Type
Triplex
Operating Pressure - Maximum
4,000 psi
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Engine Brand
CRX
Style
Cart

Description

Gas-Powered Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.