Gas-Powered Pressure Washer
Mfr # IR4440112CA
Zoro # G016520773
product price: $1,871.99
/ea
Free Shipping & Returns
Key Features
Engine Brand
CRX
Pump Drive
Direct
Water Type
Cold
Flow - Maximum
4 gpm
Product Type
Pressure Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR4440112CA
Zoro #
G016520773
UPC #
879399012075
Country of Origin
United States
Details
Engine Brand
CRX
Pump Drive
Direct
Water Type
Cold
Item
Industrial Rental Pressure Washer
Flow - Maximum
4 gpm
Product Type
Pressure Washer
Pump Type
Triplex
Operating Pressure - Maximum
4,400 psi
Duty Rating
Heavy Duty
Engine Displacement
420 cc
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Tool Series
Rental
Flow Rate
4 gpm
Style
Cart
Fuel Tank Capacity
1.6 gal
Power Source
Gas-Powered
Description
Gas-Powered Pressure Washer
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.