Gas-Powered Pressure Washer
Mfr # TRS33555231ECA
Zoro # G116520703
product price: $31,199.99
/ea
Item requires special delivery charges. A $1,850.00 per item surcharge will be applied.
Key Features
Water Tank Capacity
525 gal
Engine Brand
Honda
Flow Rate
4 gpm
Product Type
Trailer Pressure Washer
Duty Rating
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRS33555231ECA
Zoro #
G116520703
UPC #
636893450303
Country of Origin
United States
Details
Water Tank Capacity
525 gal
Engine Brand
Honda
Flow Rate
4 gpm
Product Type
Trailer Pressure Washer
Duty Rating
Heavy Duty
Operating Pressure - Maximum
4,000 psi
Fuel Tank Capacity
7.5 gal
Item
Pressure Washer Trailer
Water Type
Hot
Engine Displacement
688 cc
Flow - Maximum
4 gpm
Pump Drive
Belt
Pump Type
Triplex
Burner Fuel
Diesel
Description
Gas-Powered Pressure Washer
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.