Gas-Powered Pressure Washer
Mfr # TRSC4040232ECA
Zoro # G716520769
product price: $15,419.99
/ea
Item requires special delivery charges. A $885.00 per item surcharge will be applied.
Key Features
Water Type
Hot
Water Tank Capacity
200 gal
Flow Rate
4 gpm
Pump Type
Triplex
Product Type
Trailer Pressure Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRSC4040232ECA
Zoro #
G716520769
UPC #
636893408908
Country of Origin
United States
Details
Water Type
Hot
Water Tank Capacity
200 gal
Flow Rate
4 gpm
Pump Type
Triplex
Product Type
Trailer Pressure Washer
Burner Fuel
Diesel
Operating Pressure - Maximum
4,000 psi
Flow - Maximum
4 gpm
Item
Pressure Washer Trailer
Duty Rating
Heavy Duty
Pump Drive
Direct
Engine Brand
Honda
Engine Displacement
389 cc
Fuel Tank Capacity
5 gal
Description
Gas-Powered Pressure Washer
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.