Zoro Homepage

Gas Pressure Washer

  • Mfr # TRSB4240162E

  • Zoro # G511903682


product price: $6,459.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Detergent Injection System
Yes
Water Tank Capacity
150 gal
Flow Rate
4 gpm
Engine Displacement
420 cc
Includes
Engine Oil, Ergonomic Spray Gun, Hose, Quick Connect Nozzles, Siphon Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRSB4240162E
Zoro #
G511903682
UPC #
879399009112
Country of Origin
United States

Dimensions

Overall Width
52 in
Overall Length
80 in
Overall Height
72 in
Hose Length
100 ft
Hose Diameter
3/8 in
Wheel Width
5 5/16 in
Wheel Diameter
12 in

Details

Detergent Injection System
Yes
Water Tank Capacity
150 gal
Item
Gas-Powered Pressure Washer
Flow Rate
4 gpm
Engine Displacement
420 cc
Includes
Engine Oil, Ergonomic Spray Gun, Hose, Quick Connect Nozzles, Siphon Tube
Pump Drive
Direct
Warranty
1 yr, 3 yr, 5 yr
Pump Type
Triplex
Engine Brand
CRX
Weight
900 lb
Number of Wheels
2
Engine Cycle
4-Cycle
Style
Cart
Operating Pressure - Maximum
4,200 psi
Water Type
Cold
Duty Rating
Heavy Duty
Flow - Maximum
4 gpm
Product Type
Trailer Pressure Washer
Fuel Tank Capacity
2 gal

Description

Gas Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, GA, IN, KS, LA, ME, MN, MO, NH, OH, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.