This item is Discontinued.

Simpson Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer MS60763-S

Medium Duty 3000 psi 2.4 gpm Cold Water Gas Pressure Washer (Discontinued)

  • Mfr # MS60763-S
  • Zoro # G0714108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS60763-S
Zoro #
G0714108
UPC #
879399001673
Country of Origin
United States

Details

Operating Pressure (PSI)
3100 psi
Pressure Washer Water Type
Cold
Pressure Washer Style
Cart
Pressure Washer Duty Rating
Medium Duty
Detergent Injection System
Yes
Power Type
Gas
Engine Brand
Kohler
Operating Pressure
3,000 psi
Pressure Washer Flow Rate
2.4 gpm
Item
Gas-Powered Pressure Washer
Duty Rating
Heavy Duty
Flow Rate
2.4 gpm
Water Type
Cold
Style
Cart
Operating Pressure - Maximum
3,000 psi
Power Source
Gas-Powered

Description

Gas-Powered Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.4 gpm, Engine Brand Kohler, Detergent Injection System Yes

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.