Portable Generator, Gasoline, 4,500 W Rated, 5,500 W Surge, Recoil Start, 120/240V AC

  • Mfr # SCGH5500

  • Zoro # G407990666


product price:  $1,849.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Engine Brand
Honda
Fuel Type
Gasoline
Surge Watts
5,500 W
Rated Voltage
120/240V AC
Starter Type
Recoil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCGH5500
Zoro #
G407990666
UPC #
879399006265
Country of Origin
China

Details

Engine Brand
Honda
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
4,500 W
Surge Watts
5,500 W
Rated Voltage
120/240V AC
Starter Type
Recoil
Generator Run Time @ 1/2 Load
17 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
No

Description

SIMPSONs Industrial generators are perfect for providing power at work sites, recreational facilities, residential location, and more Many are equipped with a foldable handle for ease of mobility and storage Their heavyduty roll cage frames provide durability and protection for the generator Whether tailgating before a game, charging tools at a construction site or providing backup power for your home, rely on SIMPSON for your power needs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.