Zoro Homepage

Pressure Washer

  • Mfr # 60843

  • Zoro # G711934813


product price: $919.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Standards
CETA
Includes
Hose, Lance, Nozzle, Spray Gun
Pump Type
Triplex
Engine Displacement
420 cc
Engine Brand
CRX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60843
Zoro #
G711934813
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
50 ft
Overall Width
22 3/8 in
Overall Height
29 in
Overall Length
51 in
Hose Diameter
3/8 in

Details

Standards
CETA
Includes
Hose, Lance, Nozzle, Spray Gun
Pump Type
Triplex
Engine Displacement
420 cc
Item
Gas-Powered Pressure Washer
Engine Brand
CRX
Detergent Injection System
Yes
Warranty
90 day, 3 yr, 5 yr, 10 yr
Flow Rate
4 gpm
Pump Drive
Direct
Duty Rating
Medium Duty
Tool Series
PowerShot
Engine Cycle
4-Cycle
Frame Material
Steel
Style
Cart
Water Type
Cold
Power Source
Gas-Powered
Operating Pressure - Maximum
4,400 psi
Product Type
Pressure Washer
Fuel Tank Capacity
2 gal
Weight
107 lb
Flow - Maximum
4 gpm
Tool Weight
107 lb

Description

Pressure Washer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.