Zoro Homepage

Pressure Washer

  • Mfr # 61274

  • Zoro # G911934897


product price: $1,089.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Engine Displacement
420 cc
Pump Drive
Belt
Detergent Injection System
Yes
Engine Brand
CRX
Warranty
90 day, 3 yr, 5 yr, 10 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61274
Zoro #
G911934897
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 in
Overall Length
26 in
Overall Height
44 1/2 in
Hose Diameter
3/8 in
Hose Length
50 ft

Details

Engine Displacement
420 cc
Pump Drive
Belt
Detergent Injection System
Yes
Item
Gas-Powered Pressure Washer
Engine Brand
CRX
Warranty
90 day, 3 yr, 5 yr, 10 yr
Standards
CETA
Flow Rate
4 gpm
Pump Type
Triplex
Includes
Hose, Lance, Nozzle, Spray Gun
Weight
154 lb
Duty Rating
Heavy Duty
Fuel Tank Capacity
1.6 gal
Tool Series
Industrial
Flow - Maximum
4 gpm
Operating Pressure - Maximum
4,200 psi
Water Type
Cold
Frame Material
Aluminum
Power Source
Gas-Powered
Product Type
Pressure Washer
Engine Cycle
4-Cycle
Style
Cart
Tool Weight
154 lb

Description

Pressure Washer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.