Zoro Homepage

Pressure Washer

  • Mfr # 61282

  • Zoro # G311934824


product price: $739.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Flow Rate
3 gpm
Includes
Hose, Lance, Nozzle, Spray Gun
Pump Type
Triplex
Detergent Injection System
Yes
Standards
CETA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61282
Zoro #
G311934824
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Height
23 1/4 in
Overall Width
40 in
Hose Length
50 ft
Hose Diameter
3/8 in

Details

Flow Rate
3 gpm
Item
Gas-Powered Pressure Washer
Includes
Hose, Lance, Nozzle, Spray Gun
Pump Type
Triplex
Detergent Injection System
Yes
Standards
CETA
Warranty
90 day, 3 yr, 7 yr, 10 yr
Pump Drive
Direct
Engine Displacement
208 cc
Engine Brand
CRX
Weight
213 lb
Fuel Tank Capacity
0.8 gal
Engine Cycle
4-Cycle
Frame Material
Aluminum
Duty Rating
Heavy Duty
Water Type
Cold
Tool Series
Rental
Power Source
Gas-Powered
Style
Cart
Tool Weight
213 lb
Flow - Maximum
3 gpm
Operating Pressure - Maximum
3,000 psi
Product Type
Pressure Washer

Description

Pressure Washer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.