This item is Discontinued.

Simpson Simpson 1018673 3600 psi Gas 2.5 gpm Pressure Washer 1018673

Simpson 1018673 3600 psi Gas 2.5 gpm Pressure Washer (Discontinued)

  • Mfr # 1018673
  • Zoro # G703924150
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1018673
Zoro #
G703924150
UPC #
879399003684
Country of Origin
China

Description

The Simpson PowerShot Series is designed to meet the rigorous demands of the cleaning pro, with heavy duty pressure washers with flow and reliability.

Features
  • HONDA GX200 engine with low oil shutdown feature
  • MorFlex 5 by 16-in. x 25-ft. high pressure hose is non-marring, flexible and abrasion resistant
  • Steel frame construction with powder coated finish for durability and corrosion resistance
  • 10 in. Premium tires for ease of maneuverability across various terrain
  • Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal and all other professional cleaning services
Specifications
  • Model Number: PS60995
  • Maximum Pressure: 3600 psi
  • Powered By: Gas
  • Maximum Flow Rate: 2.5 gpm
  • Water Type: Cold Water
  • Wheel Diameter: 10 in.
  • Pump Type: Triplex
  • Depth: 34 in.
  • Hose Diameter: 5/16 in.
  • CARB Compliant: Yes
  • Number of Tips Included: 5
  • Height: 34 in.
  • Start Type: Recoil Start
  • Width: 21 in.
  • Hose Length: 25 ft.
  • Country of Origin: USA
  • Weight: 77 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.