Zoro Homepage

#10 1-1/2IN STRUCTURAL SCREW 500CT

  • Mfr # SD10112R500

  • Zoro # G408857159


product price: $92.85
/ea
Free Shipping & Returns

Key Features

Hex Drive
Materials for Use With
Preservative-treated and fire-retardant-treated wood
Head Type
Hex head
Fastener Length
1-1/2 in
Interior/Exterior
Interior and most exterior
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD10112R500
Zoro #
G408857159
UPC #
707392773405
Country of Origin
United States

Dimensions

Fastener Length
1-1/2 in
Screw Size
#10

Details

Item
Wood Screw
Materials for Use With
Preservative-treated and fire-retardant-treated wood
Head Type
Hex head
Interior/Exterior
Interior and most exterior
Drive
Hex
Finish
Mechanically galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.