Shop SIMPSON STRONG-TIE
See all product information
Create Account
1.375 in. H X 1.5 in. W 18 speed Galvanized Steel Rigid Tie Connectors
- Mfr # RTU2
- Zoro # G7701641
product price:
$
79.49
/ea
Key Features
Length
1.285 in
Width In
1.57 in
Height (In.)
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTU2
- Zoro #
- G7701641
- UPC #
- 44315503405
- Country of Origin
- United States
Dimensions
- Length
- 1.285 in
- Width In
- 1.57 in
- Height (In.)
- 1.375 in
Description
Simpson Strong-Tie connectors make projects easier to build while making them stronger and safer. They are engineered and tested to perform and are manufactured to the highest quality standards. Whether working on a home project or building a structure to
- • Rigid tie connector used to connect two 2x wood members intersecting at a 90 degree angle
- • Use where a 2x member crosses another
- • Install vertical members first, then attach horizontal members for easier alignment
- • Install with SD 8 x 1.25 strong-drive screws
- • Made from 18 gauge steel
- • Galvanized for extra corrosion resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.