1/4in x 1-5/8in Titen HD Rod Hanger for 3/8in Rod

  • Mfr # THDB37158RH

  • Zoro # G515681074


product price:  $84.13
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Drill Bit Size
1/4 in
Overall Length
1-5/8 in
Compatible Rod Size
3/8 in
Compatible Material
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THDB37158RH
Zoro #
G515681074
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
1-5/8 in
Compatible Rod Size
3/8 in

Details

Material
Carbon Steel
Compatible Material
Concrete
Finish
Zinc Plated

Description

Simpson Strong-Tie THDB37158RH 1/4in x 1-5/8in Titen HD Rod Hanger for 3/8in Rod 50ctThe Titen HD threaded rod hanger is a high-strength screw anchor designed to suspend threaded rod from concrete slabs, beams or concrete over metal in order to hang pipes, cable trays and HVAC equipment. The anchor offers low installation torque with no secondary setting, and has been tested to offer industry-leading performance in cracked and uncracked concrete, even in seismic loading conditions.Model No.Coating/MaterialSize in.Rod Dia. in.Drill Bit Dia. in.Wrench Size in.Min. Embedment in.Box Qty.THDB37158RHZinc Plated Carbon Steel1/4 x 1 5/83/81/41/21 5/850Key FeaturesThread design undercuts to efficiently transfer the load to the base materialSerrated cutting teeth and thread design enable quick and easy installationSpecialized heat-treating process creates tip hardness to facilitate cutting while the anchor body remains ductileDesigned to install using a rotary hammer or hammer drill with standard ANSI drill bits, no special tools requiredInstalls with standard-sized socketsCode listed for cracked and uncracked concrete applications under the 2015, 2012 and 2009 IBC/IRC, per ICC-ES ESR-2713UL/FM listedMaterialCarbon steelFinishZinc platedInstallationDrill a hole using the specified diameter carbide bit into the base material to the specified embedment depth plus minimum hole depth overdrill see the product data table.Blow the hole clean of dust and debris using compressed air.Install with a torque wrench, driver drill, hammer drill or cordless impact wrench.Fully insert threaded rod. Caution Oversized holes in the base material will reduce or eliminate the mechanical interlock of the threads with base material and will reduce the anchor, load capacity.Use a Titen HD rod hanger one time only. Installing the anchor multiple times may result in excessive thread wear and reduce load capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.