Zoro Homepage

.160 x 2-1/2in QuikGuard Framing Screw

  • Mfr # SDWS16212QR50

  • Zoro # G411633467


product price: $19.99
/ea

Key Features

Materials for Use With
wood-to-wood and engineered-wood
Finish
Quik Guard
Thread Style
Serrated Threads
Interior/Exterior
indoor and outdoor
Drive Size
T25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDWS16212QR50
Zoro #
G411633467
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
2-1/2 in
Drive Size
T25

Details

Materials for Use With
wood-to-wood and engineered-wood
Finish
Quik Guard
Thread Style
Serrated Threads
Interior/Exterior
indoor and outdoor
Head Type
Low Profile Head

Description

Simpson Strong-Tie SDWS16212QR50 .160 x 2-1/2in QuikGuard Framing Screw 50ctThe SDWS Framing screw is designed and load-rated for replacing 16d, 10d and 8d nails in framing applications. The SDWS Framing screw is 0.160in in diameter and superior to nails in holding power and pull-out resistance. It is code listed under IAPMO UES ER-192 and meets 2015 and 2018 IRC1/4and IBC1/4code requirements for several common wood framing applications.The screw has a SawTooth,point that makes for fast installations with reduced torque without predrilling, and its specially designed head countersinks easily to provide a clean, flush finish. The T25 bit holds the 6-lobe recess tightly, reducing cam-out and head stripping.Key FeaturesLarge washer head with underhead box-nibs provides increased bearing in structural applications and provides clean and easy countersinking 0.44in head dia.SawTooth point ensures fast starts, reduces installation torque and eliminates the need for predrilling in most applicationsThe 6-lobe drive provides positive bit engagement resulting in easier installations and longer bit lifeQuik Guard1/4coating provides protection in indoor and outdoor applicationsUS Patent 9,523,383ApplicationsMultipurpose wood-to-wood and engineered-wood applications, including framing, indoor/outdoor projectsProduct IncludesDriver bit BIT25T-2 Specifications: Coating/MaterialQuik Guard1/4 CoatingLength in.2 1/2Head Diameter in.0.440Shank Diameter in.0.160Drive TypeT25 6-LobeHead TypeLow Profile HeadThread TypeSerrated ThreadsThread Length 1.125Point TypeSawTooth, Type-17 PointPackaging Qty.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.