Shop SIMPSON STRONG-TIE
See all product information
Create Account
2 in. W X 2.8 in. L Galvanized Steel Angle
- Mfr # A23Z
- Zoro # G2714823
product price:
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Width
2-3/4 in
Height
2.048 in
Depth
1.548 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A23Z
- Zoro #
- G2714823
- UPC #
- 44315753305
- Country of Origin
- United States
Dimensions
- Width
- 2-3/4 in
- Height
- 2.048 in
- Depth
- 1.548 in
Details
- Item
- Joist
Description
Not only do angles make joints stronger, they also provide more consistent, straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed. Some can be bent (skewed) to match the project. For outdoor projects or those where moisture is present, use our ZMAX® zinc-coated connectors, which provide extra resistance against corrosion (look for a ""Z"" at the end of the model number).
- • Versatile connector for various 90 degree connections and home repair projects
- • Stronger than angled nailing or screw fastening alone
- • Help ensure joints are consistently straight and strong
- • 1-1/2 inch x 2 inch x 2-3/4 inch size
- • Made from 18-Gauge steel
- • ZMax galvanization offers extra corrosion resistance for exterior and treated-wood applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.