25.5 in. H X 1.75 in. W 22 Ga. Galvanized Steel Truss Spacer

  • Mfr # TSBR2-24
  • Zoro # G505993118
product price: 
$
3.99
/ea
Sold in multiples of 50 for $199.50

Key Features

Width (In.)
3.375 in.
Height (In.)
25.683 in.
Depth (In.)
2.029 in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSBR2-24
Zoro #
G505993118
UPC #
707392801207
Country of Origin
United States

Dimensions

Width (In.)
3.375 in.
Height (In.)
25.683 in.
Depth (In.)
2.029 in.

Description

The Simpson Strong-Tie TSBR truss spacer-restraint is a time-saving lateral-restraint product for wood and CFS framing that improves quality and safety while helping to meet the prescriptive recommendations of the WTCA/TPI. Easier to install than wood bracing, the TSBR firmly grips the trusses, capturing on-center spacing and keeping them vertical and plumb after placement, resulting in a better truss installation. The unique design eliminates additional time spent measuring truss spacing and laying out temporary lateral bracing. And once installed, the TSBR can remain in place to be sheathed over, thereby eliminating the need to remove temporary bracing and creating a safer, more stable work platform.


  • • Enables the quick and accurate spacing of trusses without measuring or adjusting
  • • Helps meet prescriptive temporary bracing recommendations of the BCSI
  • • Easily "grabs" onto the truss, may be put in place with one hand
  • • Stays in place during sheathing, saving time and making the roof more stable for workers
  • • Installs in less time and requires less total bracing material than prescriptive wood bracing methods and reducing labor costs
  • • The TSBR is a direct replacement for the TSB truss spacer bracer

Ratings & reviews