Shop SIMPSON STRONG-TIE
See all product information
Create Account
ZMax Silver Steel Bracket 12 Ga.
- Mfr # RPBZ
- Zoro # G405380322
product price:
$
8.15
/ea
Sold in multiples of 12 for
$97.80
Key Features
Width (In.)
4.13225 in
Height (In.)
5.101 in
Depth
4.13225 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPBZ
- Zoro #
- G405380322
- UPC #
- 707392397717
- Country of Origin
- United States
Dimensions
- Width (In.)
- 4.13225 in
- Height (In.)
- 5.101 in
- Depth
- 4.13225 in
Description
The RPBZ retrofit post base is designed to reinforce existing posts and columns. The single, versatile model will fit on any size post consisting of a double 2 x 4 or larger. RPBZ can also be used to reinforce new post-base connections, such as braced carports, patio covers, decks and other structures. The RPBZ can be installed with the CPS composite plastic standoff to meet a 1 inch post standoff code requirement. A single RPBZ can be installed on a post that is flush to a corner and two RPBZs can be installed at away-from-edge conditions to fortify the post-base connection to resist both wind and seismic forces. Simpson Strong-Tie Strong-Drive SDS heavy-duty connector screws install easily and provide excellent holding strength for post-to-flange connections. Additionally, the RPBZ can be purposed as a temporary base fixture for posts when shoring beams. RPBZ comes standard in ZMAX finish to meet exposure conditions in many environments. See additional Corrosion Information.
- • Designed to reinforce existing posts and columns
- • Single, versatile model will fit on any size post consisting of a double 2 x 4 or larger
- • Can be used to reinforce new post-base connections such as braced carports, patio covers, trellises and other structures
- • Comes standard in ZMAX finish to meet exposure conditions in many environments
- • Made from 12 gauge steel
- • Z-MAX galvanization offers extra corrosion resistance for exterior and treated-wood applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.