
2614774 Quik Drive Corded Keyless Screw Gun Kit; 6.5 amp - 3500 rpm (Discontinued)
- Mfr # 2614774
- Zoro # G304108324
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2614774
Zoro #
G304108324
UPC #
746056002895
Country of Origin
United States
Dimensions
Width
39 in
Height
11 in
Depth
8.25 in
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Reversible and replaceable non skid teeth
- Uniform toenailing and countersink on slick surfaces
- Sure grip guide tube increases stability for a broad range of screws
- Applications: Fastening subfloor to wood, and decking wood, drywall, dock and boardwalk
- Includes: Decking nose clip, decking attachment, extension, screwdriver motor, screw quiver and rugged toolbox
- Corded or Cordless: Corded
- Style: Keyless
- Kit: Yes
- Amps: 6.5 amps
- Maximum Speed: 3500 rpm
- Batteries Included: No
- Color: Black Expanded depth settings for high density flooring materials
- Applications: Fastening subfloor to wood, and decking wood, drywall, dock and boardwalk
- Includes: Decking nose clip, decking attachment, extension, screwdriver motor, screw quiver and rugged toolbox
- Country of Origin: United States
- Weight: 12.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.