Shop SIMPSON STRONG-TIE
See all product information
Create Account
2815330 33 deg Smooth Shank Paper Strip Structural-Connector Nails; 1.5 x 0.131 in. Dia.
- Mfr # 2815330
- Zoro # G003911089
product price:Â
$
52.25
/ea
Key Features
Overall Length
1-1/2 in
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
33 deg
Collation Type
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2815330
- Zoro #
- G003911089
- UPC #
- 707392215301
- Country of Origin
- Canada
Dimensions
- Overall Length
- 1-1/2 in
- Shank Diameter
- 0.131 in
Details
- Item
- Collated Metal Connector Nail
- Finish
- Hot Dipped Galvanized
- Head Type
- Full Round
- Collation Angle
- 33 deg
- Collation Type
- Paper
- Shank Type
- Smooth
- Material
- Steel
- Collation Configuration
- Strip
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Angle: 33 deg.
- Shank: Smooth Shank
- Fastener Type: Paper Strip
- Type: Structural-Connector Nails
- Length: 1-1/2 in.
- Diameter: 0.131 in.
- Material: Steel
- Finish: Hot Dipped Galvanized
- Head: Full Round Head
- Includes: (20) 25-nail strips
- Country of Origin: Canada
- Weight: 3.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.